Motion
23160BL1KW-6D1X1#01

NTN
23160BL1KW-6D1X1#01

Spherical Roller Bearing - 300 mm ID, 500 mm OD, 160 mm Width, Tapered 1:12 Bore, Open
MI ITEM #09328664
MFR #23160BL1KW-6D1X1#01
Price$32,200.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23160BL1KW-6D1X1#01

Spherical Roller Bearing - 300 mm ID, 500 mm OD, 160 mm Width, Tapered 1:12 Bore, Open
MI ITEM #09328664
MFR #23160BL1KW-6D1X1#01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32,200.39/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Outside Diameter  
    500 mm
  • Overall Width  
    160 mm

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass/Bronze
  • Cage Type
    Machined - Solid
  • Closure Type
    Open
  • Harmonization Code
    8482.30.0080
  • Manufacturer Upc Number
    4547359818475
  • Product Type
    Spherical Roller Bearings
  • Series
    231
  • UPC_NO
    4547359818475

Overview

Mfr description
23160BL1KW-6D1X1#01 SPHERICAL ROLLER BEA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought