Motion
2316L1C3

NTN
2316L1C3

Self-aligning Ball Bearing - Straight, 80 mm ID, 170 mm OD, 58 mm Width, Open, C3
MI ITEM #09328670
MFR #2316L1C3
Price$2,333.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2316L1C3

Self-aligning Ball Bearing - Straight, 80 mm ID, 170 mm OD, 58 mm Width, Open, C3
MI ITEM #09328670
MFR #2316L1C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,333.38/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    2.2835 in, 58.000 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    58 mm
  • Precision Rating
    Class 0
  • Weight
    2.450 lbs, 1.110 kg

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2316L1C3 BALL BEARING
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    C3
  • Long Description
    The 2316L1C3 is a self-aligning ball bearing with an 80 mm bore, straight bore, open design, 170 mm outside diameter, and 58 mm width, ideal for rugged applications.
  • Manufacturer Catalog Number
    2316L1C3
  • Manufacturer Upc Number
    4547359521658
  • Max Rpm
    4000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    29200 lbf
  • Radial Static Load Capacity
    10100 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359521658

Overview

Mfr description
2316L1C3 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought