Motion
23188BKW33

NTN
23188BKW33

Spherical Roller Bearing - 440 mm ID, 720 mm OD, 226 mm Width, Tapered 1:12 Bore, Open
MI ITEM #09328672
MFR #23188BKW33
Price$101,627.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23188BKW33

Spherical Roller Bearing - 440 mm ID, 720 mm OD, 226 mm Width, Tapered 1:12 Bore, Open
MI ITEM #09328672
MFR #23188BKW33

Mfr description
23188BKW33 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101,627.26/each

Specifications

Dimensions

  • Bore Diameter  
    440 mm
  • Outside Diameter  
    720 mm
  • Overall Width  
    226 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Manufacturer Upc Number
    4547359911459
  • Product Type
    Spherical Roller Bearings
  • Series
    231
  • UPC_NO
    4547359911459

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)