Motion
23248VMW33C3

NTN
23248VMW33C3

Spherical Roller Bearing - 240 mm ID, 440 mm OD, 160 mm Width, Straight Bore, Open, C3
MI ITEM #09328691
MFR #23248VMW33C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23248VMW33C3

Spherical Roller Bearing - 240 mm ID, 440 mm OD, 160 mm Width, Straight Bore, Open, C3
MI ITEM #09328691
MFR #23248VMW33C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    0.1575 in, 4.000 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    160 mm
  • Precision Rating
    Not Rated

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    3413520301095
  • Max Operating Temperature
    250 ºF
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    3413520301095

Overview

Mfr description
23248VMW33C3 SPHERICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought