Motion
23944EMW33C4

NTN
23944EMW33C4

Spherical Roller Bearing - 220 mm ID, 300 mm OD, 60 mm Width, Straight Bore, Open
MI ITEM #09328699
MFR #23944EMW33C4
Price$4,946.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23944EMW33C4

Spherical Roller Bearing - 220 mm ID, 300 mm OD, 60 mm Width, Straight Bore, Open
MI ITEM #09328699
MFR #23944EMW33C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,946.80/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    60 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Manufacturer Upc Number
    4550253011842
  • Product Type
    Spherical Roller Bearings
  • Series
    239
  • UPC_NO
    4550253011842

Overview

Mfr description
23944EMW33C4 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought