Motion
23964L1W33

NTN
23964L1W33

Spherical Roller Bearing - 320 mm ID, 440 mm OD, 90 mm Width, Straight Bore, Open
MI ITEM #09328700
MFR #23964L1W33
List Price$22,173.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23964L1W33

Spherical Roller Bearing - 320 mm ID, 440 mm OD, 90 mm Width, Straight Bore, Open
MI ITEM #09328700
MFR #23964L1W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22,173.77/each for your price

Overview

Mfr description
23964L1W33 SPHERICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Series
    239
  • Manufacturer Upc Number
    4550253058823
  • UPC_NO
    4550253058823
  • Harmonization Code
    8482.30.0080
  • Weight
    89.572 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text