Motion
23972EMW33

NTN
23972EMW33

Spherical Roller Bearing - 360 mm ID, 480 mm OD, 90 mm Width, Straight Bore, Open
Mi Item #09328701
MFR #23972EMW33
Price$30,424.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23972EMW33

Spherical Roller Bearing - 360 mm ID, 480 mm OD, 90 mm Width, Straight Bore, Open
Mi Item #09328701
MFR #23972EMW33

Mfr description
23972EMW33 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,424.69/each

Specifications

Dimensions

  • Bore Diameter  
    360 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    90 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Harmonization Code
    8482.30.0040
  • Manufacturer Upc Number
    4547359915501
  • Product Type
    Spherical Roller Bearings
  • Series
    239
  • UPC_NO
    4547359915501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)