Overview
Mfr description
23972EMW33C3 SPHERICAL ROLLER BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Series239
- Manufacturer Upc Number4547359915518
- UPC_NO4547359915518
- Product TypeSpherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data