Motion
24028EAK30W33C3

NTN
24028EAK30W33C3

Spherical Roller Bearing - 140 mm ID, 210 mm OD, 69 mm Width, Tapered 1:30 Bore, Open, C3
Mi Item #09328713
MFR #24028EAK30W33C3
Price$2,953.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
24028EAK30W33C3

Spherical Roller Bearing - 140 mm ID, 210 mm OD, 69 mm Width, Tapered 1:30 Bore, Open, C3
Mi Item #09328713
MFR #24028EAK30W33C3

Mfr description
24028EAK30W33C3 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,953.19/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    69 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bore Type
    Tapered 1:30
  • Cage Material
    Steel Cage
  • Cage Type
    Machined - Solid
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    3413520091385
  • Product Type
    Spherical Roller Bearings
  • Series
    240
  • UPC_NO
    3413520091385
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)