Motion
24028EAW33C5

NTN
24028EAW33C5

Spherical Roller Bearing - 140 mm ID, 210 mm OD, 69 mm Width, Straight Bore, Open
Mi Item #09328715
MFR #24028EAW33C5
Price$2,953.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
24028EAW33C5

Spherical Roller Bearing - 140 mm ID, 210 mm OD, 69 mm Width, Straight Bore, Open
Mi Item #09328715
MFR #24028EAW33C5

Mfr description
24028EAW33C5 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,953.19/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    69 mm
  • Precision Rating
    ABMA Class 2 (Inch)

Details

  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Pressed - Window Type
  • Closure Type
    Open
  • Manufacturer Upc Number
    4550253014546
  • Product Type
    Spherical Roller Bearings
  • Series
    240
  • UPC_NO
    4550253014546
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)