Motion
24030BK30W33C3

NTN
24030BK30W33C3

Spherical Roller Bearing - 150 mm ID, 225 mm OD, 75 mm Width, Tapered 1:30 Bore, Open
Mi Item #09328716
MFR #24030BK30W33C3
Price$3,535.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
24030BK30W33C3

Spherical Roller Bearing - 150 mm ID, 225 mm OD, 75 mm Width, Tapered 1:30 Bore, Open
Mi Item #09328716
MFR #24030BK30W33C3

Mfr description
24030BK30W33C3 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,535.48/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    75 mm

Details

  • Bore Type
    Tapered 1:30
  • Closure Type
    Open
  • Manufacturer Upc Number
    4547359287837
  • Product Type
    Spherical Roller Bearings
  • Series
    240
  • UPC_NO
    4547359287837
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)