Motion
24036CW33C4

NTN
24036CW33C4

Spherical Roller Bearing - 180 mm ID, 280 mm OD, 100 mm Width, Straight Bore, Open
Mi Item #09328720
MFR #24036CW33C4
Price$5,982.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
24036CW33C4

Spherical Roller Bearing - 180 mm ID, 280 mm OD, 100 mm Width, Straight Bore, Open
Mi Item #09328720
MFR #24036CW33C4

Mfr description
24036CW33C4 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,982.51/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    100 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Manufacturer Upc Number
    4547359856217
  • Product Type
    Spherical Roller Bearings
  • Series
    240
  • UPC_NO
    4547359856217
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)