Motion
24038EMK30W33C3

NTN
24038EMK30W33C3

Spherical Roller Bearing - 190 mm ID, 290 mm OD, 100 mm Width, Tapered 1:30 Bore, Open, C3
Mi Item #09328722
MFR #24038EMK30W33C3
Price$6,297.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
24038EMK30W33C3

Spherical Roller Bearing - 190 mm ID, 290 mm OD, 100 mm Width, Tapered 1:30 Bore, Open, C3
Mi Item #09328722
MFR #24038EMK30W33C3

Mfr description
24038EMK30W33C3 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,297.60/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    100 mm
  • Precision Rating
    Not Rated
  • Weight
    51.588 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Tapered 1:30
  • CAD Drawing
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    4550253051220
  • Max Operating Temperature
    400 ºF
  • Max Rpm
    1700 rpm
  • Operating Temperature Range
    -40 to 400 ºF
  • Product Type
    Spherical Roller Bearings
  • Series
    240
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4550253051220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)