Motion
24120EMW33C3

NTN
24120EMW33C3

Spherical Roller Bearing - 100 mm ID, 165 mm OD, 65 mm Width, Straight Bore, Open
MI ITEM #09328725
MFR #24120EMW33C3
Price$1,581.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
24120EMW33C3

Spherical Roller Bearing - 100 mm ID, 165 mm OD, 65 mm Width, Straight Bore, Open
MI ITEM #09328725
MFR #24120EMW33C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,581.91/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    165 mm
  • Overall Width  
    65 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    241
  • UPC_NO
    4547359975314

Overview

Mfr description
24120EMW33C3 SPHERICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought