Motion
24160BK30W33C3

NTN
24160BK30W33C3

Spherical Roller Bearing - 300 mm ID, 500 mm OD, 200 mm Width, Tapered 1:30 Bore, Open, C3
MI ITEM #09328734
MFR #24160BK30W33C3
List Price$47,425.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
24160BK30W33C3

Spherical Roller Bearing - 300 mm ID, 500 mm OD, 200 mm Width, Tapered 1:30 Bore, Open, C3
MI ITEM #09328734
MFR #24160BK30W33C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47,425.03/each for your price

Overview

Mfr description
24160BK30W33C3 SPHERICAL ROLLER BEARING

Specifications

  • Bore Type
    Tapered 1:30
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Number Of Rows
    2
  • Fillet Radius
  • Series
    241
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4547359289817
  • UPC_NO
    4547359289817
  • Harmonization Code
    8482.30.0080
  • Weight
    337.227 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text