Motion
24160EMW33

NTN
24160EMW33

Spherical Roller Bearing - 300 mm ID, 500 mm OD, 200 mm Width, Straight Bore, Open
MI ITEM #09328736
MFR #24160EMW33
Price$47,425.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
24160EMW33

Spherical Roller Bearing - 300 mm ID, 500 mm OD, 200 mm Width, Straight Bore, Open
MI ITEM #09328736
MFR #24160EMW33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$47,425.03/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Outside Diameter  
    500 mm
  • Overall Width  
    200 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Manufacturer Upc Number
    4547359915273
  • Product Type
    Spherical Roller Bearings
  • Series
    241
  • UPC_NO
    4547359915273

Overview

Mfr description
24160EMW33 SPHERICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought