Motion
24164EMW33

NTN
24164EMW33

Spherical Roller Bearing - 320 mm ID, 540 mm OD, 218 mm Width, Straight Bore, Open
MI ITEM #09328737
MFR #24164EMW33
Price$61,844.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
24164EMW33

Spherical Roller Bearing - 320 mm ID, 540 mm OD, 218 mm Width, Straight Bore, Open
MI ITEM #09328737
MFR #24164EMW33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61,844.85/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    218 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Harmonization Code
    8482.30.0040
  • Manufacturer Upc Number
    4547359915310
  • Product Type
    Spherical Roller Bearings
  • Series
    241
  • UPC_NO
    4547359915310

Overview

Mfr description
24164EMW33 SPHERICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought