Motion
24168EMW33

NTN
24168EMW33

Spherical Roller Bearing - 340 mm ID, 580 mm OD, 243 mm Width, Straight Bore, Open
MI ITEM #09328738
MFR #24168EMW33
List Price$87,031.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
24168EMW33

Spherical Roller Bearing - 340 mm ID, 580 mm OD, 243 mm Width, Straight Bore, Open
MI ITEM #09328738
MFR #24168EMW33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87,031.17/each for your price

Overview

Mfr description
24168EMW33 SPHERICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Series
    241
  • Manufacturer Upc Number
    4547359915334
  • UPC_NO
    4547359915334
  • Harmonization Code
    8482.30.0080
  • Weight
    586.428 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text