Motion
29268

NTN
29268

Spherical Roller Thrust Bearings
MI ITEM #09328768
MFR #29268
List Price$37,469.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
29268

Spherical Roller Thrust Bearings
MI ITEM #09328768
MFR #29268

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37,469.49/each for your price

Overview

Mfr description
29268 SPHERICAL ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    High Strength, 2 piece, Machined
  • Cage Material
    Brass
  • Internal Clearance
    CN
  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Round
  • Operating Temperature Range
    -40 to 250 ºF
  • Max Rpm
    820 rpm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Manufacturer Upc Number
    4547359290554
  • Country of Origin
    JP
  • UPC_NO
    4547359290554
  • Harmonization Code
    8482.30.0080
  • Weight
    75.839 lbs
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    279000 lbf
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text