Motion
29322E

NTN
29322E

Spherical Roller Thrust Bearings
MI ITEM #09328773
MFR #29322E
Price$3,920.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
29322E

Spherical Roller Thrust Bearings
MI ITEM #09328773
MFR #29322E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,920.14/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    48 mm
  • Weight
    11.905 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    3413520924294
  • Operating Temperature Range
    -40 to 400 ºF
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    128000 lbf
  • UPC_NO
    3413520924294

Overview

Mfr description
29322E SPHERICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought