Motion
29330E

NTN
29330E

Spherical Roller Thrust Bearings
MI ITEM #09328775
MFR #29330E
Price$6,213.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
29330E

Spherical Roller Thrust Bearings
MI ITEM #09328775
MFR #29330E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,213.45/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    60 mm
  • Weight
    24.03 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    3413520710033
  • Operating Temperature Range
    -40 to 400 ºF
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    194000 lbf
  • UPC_NO
    3413520710033

Overview

Mfr description
29330E SPHERICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought