Motion
29352E

NTN
29352E

Spherical Roller Thrust Bearings
MI ITEM #09328778
MFR #29352E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
29352E

Spherical Roller Thrust Bearings
MI ITEM #09328778
MFR #29352E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
29352E SPHERICAL ROLLER BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Pressed
  • Cage Material
    Steel
  • Internal Clearance
    CN
  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Round
  • Operating Temperature Range
    -40 to 400 ºF
  • Fillet Radius
    0.1969 in, 5.000 mm
  • Manufacturer Upc Number
    3413520483593
  • UPC_NO
    3413520483593
  • Harmonization Code
    8482.30.0080
  • Weight
    103.397 lbs
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    505000 lbf
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text