Motion
29356

NTN
29356

Spherical Roller Thrust Bearing - 280.000 mm Bore, 440.000 mm OD, 95.000 mm Width
MI ITEM #09328779
MFR #29356
Price$23,086.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
29356

Spherical Roller Thrust Bearing - 280.000 mm Bore, 440.000 mm OD, 95.000 mm Width
MI ITEM #09328779
MFR #29356

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23,086.66/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    95 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bore Type
    Cylindrical
  • Closure Type
    Open
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359290806
  • Product Type
    Spherical Roller Thrust Bearings
  • UPC_NO
    4547359290806

Overview

Mfr description
29356 SPHERICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought