Motion
29356E

NTN
29356E

Spherical Roller Thrust Bearings
MI ITEM #09328780
MFR #29356E
Price$23,086.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
29356E

Spherical Roller Thrust Bearings
MI ITEM #09328780
MFR #29356E

Mfr description
29356E SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,086.66/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Fillet Radius
    0.1969 in, 5.000 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    95 mm
  • Weight
    109.129 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    3413520483609
  • Operating Temperature Range
    -40 to 400 ºF
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    495000 lbf
  • UPC_NO
    3413520483609

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)