Motion
29436

NTN
29436

Spherical Roller Thrust Bearing - 180.000 mm Bore, 360.000 mm OD, 109.000 mm Width
Mi Item #09328790
MFR #29436
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
29436

Spherical Roller Thrust Bearing - 180.000 mm Bore, 360.000 mm OD, 109.000 mm Width
Mi Item #09328790
MFR #29436

Mfr description
29436 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    109 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bore Type
    Cylindrical
  • Closure Type
    Open
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359291087
  • Product Type
    Spherical Roller Thrust Bearings
  • UPC_NO
    4547359291087
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)