Motion
29456

NTN
29456

Spherical Roller Thrust Bearing - 280 mm Bore, 288.925 mm OD, 115.888 mm Width
MI ITEM #09328792
MFR #29456
List Price$47,536.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
29456

Spherical Roller Thrust Bearing - 280 mm Bore, 288.925 mm OD, 115.888 mm Width
MI ITEM #09328792
MFR #29456

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47,536.03/each for your price

Overview

Mfr description
29456 SPHERICAL ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Manufacturer Upc Number
    4547359291148
  • UPC_NO
    4547359291148
  • Weight
    307.557 lbs
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text