Motion
2A-6006LLBD2C3P4#01

NTN
2A-6006LLBD2C3P4#01

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09328802
MFR #2A-6006LLBD2C3P4#01
Price$851.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2A-6006LLBD2C3P4#01

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09328802
MFR #2A-6006LLBD2C3P4#01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$851.61/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    13 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    2A-6006LLBD2C3P4#01 PRECISION
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The 2A-6006LLBD2C3P4#01 is a 30 mm bore radial deep groove ball bearing with double seals and 55 mm outer diameter for precision machinery.
  • Manufacturer Catalog Number
    2A-6006LLBD2C3P4#01
  • Manufacturer Upc Number
    4547359663587
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Non-Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359663587

Overview

Mfr description
2A-6006LLBD2C3P4#01 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought