Motion
2A-BST20X47-20BL#01

NTN
2A-BST20X47-20BL#01

Spindle & Precision Machine Tool Angular Contact Bearing - 20 mm Bore, 26.0000 in OD, 347.7 mm Width, Open
MI ITEM #09328803
MFR #2A-BST20X47-20BL#01
Price$501.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2A-BST20X47-20BL#01

Spindle & Precision Machine Tool Angular Contact Bearing - 20 mm Bore, 26.0000 in OD, 347.7 mm Width, Open
MI ITEM #09328803
MFR #2A-BST20X47-20BL#01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$501.73/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    26.0000 in
  • Overall Width  
    347.7 mm
  • Weight
    0.269 lbs

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2A-BST20X47-20BL#01 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359802870
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359802870

Overview

Mfr description
2A-BST20X47-20BL#01 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought