Motion
2F-FLW688ALLU

NTN
2F-FLW688ALLU

Radial/Deep Groove Ball Bearing - Straight Bore, Single Sealed, Without Snap Ring
Mi Item #09328811
MFR #2F-FLW688ALLU
Price$42.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2F-FLW688ALLU

Radial/Deep Groove Ball Bearing - Straight Bore, Single Sealed, Without Snap Ring
Mi Item #09328811
MFR #2F-FLW688ALLU

Mfr description
2F-FLW688ALLU CORROSION RESISTANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.67/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    16 mm
  • Overall Width  
    5 mm
  • Weight
    0.009 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Description
    2F-FLW688ALLU CORROSION RESISTANT
  • Harmonization Code
    8482.10.5044
  • Manufacturer Upc Number
    4547359861778
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359861778
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)