Overview
Mfr description
2F-FLWA676AT2ZZ1 CORROSION RESISTANT
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Manufacturer Catalog Number2F-FLWA676AT2ZZ1
- Manufacturer Upc Number4550253064916
- UPC_NO4550253064916
- Weight0.001 lbs
- Description2F-FLWA676AT2ZZ1 CORROSION RESISTANT
- Harmonization Code8482.10.5044
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 2F-FLWA676AT2ZZ1 is a 6 mm bore radial deep groove ball bearing with double shields and 125 mm outer diameter for specialized applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data