Motion
2N2-6305LLUAC3/L#01

NTN
2N2-6305LLUAC3/L#01

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Sealed, Without Snap Ring
Mi Item #09328815
MFR #2N2-6305LLUAC3/L#01
Price$58.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2N2-6305LLUAC3/L#01

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Sealed, Without Snap Ring
Mi Item #09328815
MFR #2N2-6305LLUAC3/L#01

Mfr description
2N2-6305LLUAC3/L#01 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.30/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    2N2-6305LLUAC3/L#01 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The 2N2-6305LLUAC3/L#01 is a 25 mm bore radial deep groove ball bearing with double seals and 62 mm outer diameter for machinery.
  • Manufacturer Catalog Number
    2N2-6305LLUAC3/L#01
  • Manufacturer Upc Number
    4547359789850
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359789850
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)