Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2TS2-5S-SC3412C3

Radial/Deep Groove Ball Bearing - Straight Bore, 170 mm ID, 360 mm OD, 72 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #09328836
MFR #2TS2-5S-SC3412C3

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
2TS2-5S-SC3412C3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Bearing Material
    High Carbon Chrome Steel
  • Inner Ring Width
    2.8350 in, 72.000 mm
  • Fillet Radius
    0.1575 in, 4.000 mm
  • Radial Dynamic Load Capacity
    61800 lbf
  • Radial Static Load Capacity
    45860 lbf
  • Manufacturer Catalog Number
    2TS2-5S-SC3412C3
  • Manufacturer Upc Number
    4550253052807
  • UPC_NO
    4550253052807
  • Weight
    67.462 lbs
  • Description
    2TS2-5S-SC3412C3 BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 2TS2-5S-SC3412C3 is a radial deep groove ball bearing with a 170 mm bore and 360 mm outside diameter, designed for robust performance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text