Motion
2TS2-6011LLBC3/EM

NTN
2TS2-6011LLBC3/EM

Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 90 mm OD, 18 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #09328838
MFR #2TS2-6011LLBC3/EM
Price$172.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2TS2-6011LLBC3/EM

Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 90 mm OD, 18 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #09328838
MFR #2TS2-6011LLBC3/EM

Mfr description
2TS2-6011LLBC3/EM BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.69/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.855 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    2TS2-6011LLBC3/EM BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The 2TS2-6011LLBC3/EM is a radial/deep groove ball bearing with a 55mm bore, straight design, double sealed, 90mm OD, and 18mm width for industrial applications.
  • Manufacturer Catalog Number
    2TS2-6011LLBC3/EM
  • Manufacturer Upc Number
    4550253052814
  • Max Operating Temperature
    150 °C, 300 °F
  • Max Rpm
    7700 rpm
  • Maximum Operating RPM
    7700 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    TS2 - Temp Stabilized to 160C (320F)
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7080 lbf
  • Radial Static Load Capacity
    4750 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253052814
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)