Motion
2TS2-6200LLUA1C3

NTN
2TS2-6200LLUA1C3

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
Mi Item #09328840
MFR #2TS2-6200LLUA1C3
Price$83.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2TS2-6200LLUA1C3

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
Mi Item #09328840
MFR #2TS2-6200LLUA1C3

Mfr description
2TS2-6200LLUA1C3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.12/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    9 mm
  • Weight
    0.07 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    2TS2-6200LLUA1C3 BALL BEARING
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    C3
  • Long Description
    The 2TS2-6200LLUA1C3 is a 10 mm bore radial deep groove ball bearing with double seals and 30 mm outer diameter for compact applications.
  • Manufacturer Catalog Number
    2TS2-6200LLUA1C3
  • Manufacturer Upc Number
    4550253052821
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253052821
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)