Motion
2TS2-6202JRLLUA1#01

NTN
2TS2-6202JRLLUA1#01

Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring, Special Clearance Internal Clearance
Mi Item #09328841
MFR #2TS2-6202JRLLUA1#01
Price$28.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2TS2-6202JRLLUA1#01

Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring, Special Clearance Internal Clearance
Mi Item #09328841
MFR #2TS2-6202JRLLUA1#01

Mfr description
2TS2-6202JRLLUA1#01 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.53/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4331 in, 11.000 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm
  • Precision Rating
    P0
  • Weight
    0.09 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    2TS2-6202JRLLUA1#01 BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    Special Clearance
  • Long Description
    The 2TS2-6202JRLLUA1#01 is a 15 mm bore radial deep groove ball bearing with double seals and 35 mm outside diameter for machinery use.
  • Manufacturer Catalog Number
    2TS2-6202JRLLUA1#01
  • Manufacturer Upc Number
    4547359557558
  • Max Operating Temperature
    160 °C, 320 °F
  • Max Rpm
    18000 rpm
  • Maximum Operating RPM
    18000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 320 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1900 lbf
  • Radial Static Load Capacity
    805 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Viton
  • Seal Type
    Contact Seal
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359557558
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)