Motion
2TS2-6205LLUA1-G#02

NTN
2TS2-6205LLUA1-G#02

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #09328852
MFR #2TS2-6205LLUA1-G#02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2TS2-6205LLUA1-G#02

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #09328852
MFR #2TS2-6205LLUA1-G#02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5905 in, 15.000 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    P0
  • Weight
    0.28 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    2TS2-6205LLUA1-G#02 BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The 2TS2-6205LLUA1-G#02 is a 25 mm bore radial deep groove ball bearing with double seals and 52 mm outside diameter for industrial applications.
  • Manufacturer Catalog Number
    2TS2-6205LLUA1-G#02
  • Manufacturer Upc Number
    4550253052852
  • Operating Temperature Range
    -40 to 320 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3480 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Seal Material
    Viton
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253052852

Overview

Mfr description
2TS2-6205LLUA1-G#02 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought