Motion
2TS2-6205LLUAC3/#02

NTN
2TS2-6205LLUAC3/#02

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09328854
MFR #2TS2-6205LLUAC3/#02
Price$39.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2TS2-6205LLUAC3/#02

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09328854
MFR #2TS2-6205LLUAC3/#02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39.98/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    2TS2-6205LLUAC3/#02 PRECISION
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C3
  • Long Description
    The 2TS2-6205LLUAC3/#02 is a 25 mm bore radial deep groove ball bearing with double seals and 52 mm outer diameter for machinery.
  • Manufacturer Catalog Number
    2TS2-6205LLUAC3/#02
  • Manufacturer Upc Number
    4550253052876
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253052876

Overview

Mfr description
2TS2-6205LLUAC3/#02 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought