Motion
2TS2-6206LLUAC3/4M

NTN
2TS2-6206LLUAC3/4M

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #09328856
MFR #2TS2-6206LLUAC3/4M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2TS2-6206LLUAC3/4M

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #09328856
MFR #2TS2-6206LLUAC3/4M

Mfr description
2TS2-6206LLUAC3/4M BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.439 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    2TS2-6206LLUAC3/4M BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The 2TS2-6206LLUAC3/4M is a 30 mm bore radial deep groove ball bearing with double seals and 62 mm outside diameter for precision use.
  • Manufacturer Catalog Number
    2TS2-6206LLUAC3/4M
  • Manufacturer Upc Number
    4550253051053
  • Operating Temperature Range
    -40 to 320 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4384 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Seal Material
    Polyacrylic Seal
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253051053
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)