Motion
2TS2-63/28LLUACM#02

NTN
2TS2-63/28LLUACM#02

Radial/Deep Groove Ball Bearing - Straight Bore, 28 mm ID, 68 mm OD, 18 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09328859
MFR #2TS2-63/28LLUACM#02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2TS2-63/28LLUACM#02

Radial/Deep Groove Ball Bearing - Straight Bore, 28 mm ID, 68 mm OD, 18 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09328859
MFR #2TS2-63/28LLUACM#02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    18 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    2TS2-63/28LLUACM#02 BALL BEARING
  • Long Description
    The 2TS2-63/28LLUACM#02 is a 28 mm bore radial deep groove ball bearing with double seals and 68 mm outer diameter for industrial equipment.
  • Manufacturer Catalog Number
    2TS2-63/28LLUACM#02
  • Manufacturer Upc Number
    4550253052906
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253052906

Overview

Mfr description
2TS2-63/28LLUACM#02 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought