Motion
2TS2-6303EX8LLUA#04

NTN
2TS2-6303EX8LLUA#04

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
MI ITEM #09328862
MFR #2TS2-6303EX8LLUA#04
Price$80.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2TS2-6303EX8LLUA#04

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
MI ITEM #09328862
MFR #2TS2-6303EX8LLUA#04

Mfr description
2TS2-6303EX8LLUA#04 BALL BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.37/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    P0
  • Weight
    0.256 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    2TS2-6303EX8LLUA#04 BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C4
  • Long Description
    The 2TS2-6303EX8LLUA#04 is a 17 mm bore radial deep groove ball bearing with double seals and 47 mm outside diameter for industrial applications.
  • Manufacturer Catalog Number
    2TS2-6303EX8LLUA#04
  • Manufacturer Upc Number
    4547359902334
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 320 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3370 lbf
  • Radial Static Load Capacity
    1470 lbf
  • Relubricatable
    No
  • Seal Material
    Viton
  • Seal Type
    Contact Seal
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359902334

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)