Specifications
Dimensions
- Bore Diameter20 mm
- Outside Diameter52 mm
- Overall Width15 mm
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- Description2TS2-6304LLUACM1#01 BALL BEARING
- Long DescriptionThe 2TS2-6304LLUACM1#01 is a 20 mm bore radial deep groove ball bearing with double seals and 52 mm outer diameter for precision applications.
- Manufacturer Catalog Number2TS2-6304LLUACM1#01
- Manufacturer Upc Number4550253052920
- Product TypeRadial & Deep Groove Ball Bearings
- Seal TypeContact Seal
- Snap Ring IncludedWithout Snap Ring
- UPC_NO4550253052920