Motion
2TS2-6311C4

NTN
2TS2-6311C4

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Open, Without Snap Ring
MI ITEM #09328865
MFR #2TS2-6311C4
List Price$279.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2TS2-6311C4

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Open, Without Snap Ring
MI ITEM #09328865
MFR #2TS2-6311C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$279.97/each for your price

Overview

Mfr description
2TS2-6311C4 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C4
  • Bearing Material
    High Carbon Chrome Steel
  • Inner Ring Width
    1.1420 in, 29.000 mm
  • Fillet Radius
    0.0790 in, 2.000 mm
  • Max Rpm
    6800 rpm
  • Radial Dynamic Load Capacity
    17870 lbf
  • Radial Static Load Capacity
    10110 lbf
  • Manufacturer Catalog Number
    2TS2-6311C4
  • Manufacturer Upc Number
    4550253052944
  • UPC_NO
    4550253052944
  • Weight
    2.987 lbs
  • Description
    2TS2-6311C4 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 2TS2-6311C4 is a radial deep groove ball bearing with a 55 mm bore and 120 mm outside diameter, designed for durability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text