Motion
2TS2-63312ZZD1C3#01

NTN
2TS2-63312ZZD1C3#01

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Double Shielded, Without Snap Ring
Mi Item #09328867
MFR #2TS2-63312ZZD1C3#01
Price$480.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2TS2-63312ZZD1C3#01

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Double Shielded, Without Snap Ring
Mi Item #09328867
MFR #2TS2-63312ZZD1C3#01

Mfr description
2TS2-63312ZZD1C3#01 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$480.52/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm
  • Weight
    6.591 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    2TS2-63312ZZD1C3#01 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 2TS2-63312ZZD1C3#01 is a 60 mm bore radial deep groove ball bearing with double shields and 130 mm outer diameter for industrial machinery.
  • Manufacturer Catalog Number
    2TS2-63312ZZD1C3#01
  • Manufacturer Upc Number
    4547359818048
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359818048
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)