Motion
2TS2-6838C3

NTN
2TS2-6838C3

Radial/deep Groove Ball Bearing - Straight Bore, 190 mm ID, 240 mm OD, 24 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #09328869
MFR #2TS2-6838C3
Price$7,078.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2TS2-6838C3

Radial/deep Groove Ball Bearing - Straight Bore, 190 mm ID, 240 mm OD, 24 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #09328869
MFR #2TS2-6838C3

Mfr description
2TS2-6838C3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,078.26/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9450 in, 24.000 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    24 mm
  • Precision Rating
    Class 0
  • Weight
    5.07 lbs

Details

  • Ball Retainer Material
    Brass
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Description
    2TS2-6838C3 BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The 2TS2-6838C3 is a radial deep groove ball bearing with a 190 mm bore and 240 mm outside diameter, suitable for heavy-duty use.
  • Manufacturer Catalog Number
    2TS2-6838C3
  • Manufacturer Upc Number
    4550253052968
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    2900 rpm
  • Maximum Operating RPM
    2900 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    18200 lbf
  • Radial Static Load Capacity
    19780 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6800
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253052968
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)