Motion
2TS2-6856C3

NTN
2TS2-6856C3

Radial/Deep Groove Ball Bearing - Straight Bore, 280 mm ID, 350 mm OD, 33 mm Width, Open, Without Snap Ring
MI ITEM #09328870
MFR #2TS2-6856C3
List Price$14,365.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2TS2-6856C3

Radial/Deep Groove Ball Bearing - Straight Bore, 280 mm ID, 350 mm OD, 33 mm Width, Open, Without Snap Ring
MI ITEM #09328870
MFR #2TS2-6856C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,365.48/each for your price

Overview

Mfr description
2TS2-6856C3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    High Strength, 2 piece, Machined
  • Precision Rating
    Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Brass
  • Inner Ring Width
    1.2990 in, 33.000 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Max Rpm
    1900 rpm
  • Radial Dynamic Load Capacity
    33940 lbf
  • Radial Static Load Capacity
    39790 lbf
  • Manufacturer Catalog Number
    2TS2-6856C3
  • Manufacturer Upc Number
    4550253052975
  • UPC_NO
    4550253052975
  • Weight
    13.448 lbs
  • Description
    2TS2-6856C3 BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 2TS2-6856C3 is a radial deep groove ball bearing with a 280 mm bore and 350 mm outside diameter, built for robust performance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text