Motion
2TS2-7MC2-6311M8#01

NTN
2TS2-7MC2-6311M8#01

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Open, Without Snap Ring
MI ITEM #09328872
MFR #2TS2-7MC2-6311M8#01
Price$6,441.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2TS2-7MC2-6311M8#01

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Open, Without Snap Ring
MI ITEM #09328872
MFR #2TS2-7MC2-6311M8#01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,441.86/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Inner Ring Width
    1.1420 in, 29.000 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm
  • Weight
    8.642 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2TS2-7MC2-6311M8#01 BALL BEARING
  • Internal Clearance
    C4
  • Long Description
    The 2TS2-7MC2-6311M8#01 is a radial deep groove ball bearing with a 55 mm bore and 120 mm outside diameter, built for robust performance.
  • Manufacturer Catalog Number
    2TS2-7MC2-6311M8#01
  • Manufacturer Upc Number
    4547359884951
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359884951

Overview

Mfr description
2TS2-7MC2-6311M8#01 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought