Motion
2TS2-7MP-6311M8C#02

NTN
2TS2-7MP-6311M8C#02

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Open, Without Snap Ring, C4 Internal Clearance
MI ITEM #09328878
MFR #2TS2-7MP-6311M8C#02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2TS2-7MP-6311M8C#02

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Open, Without Snap Ring, C4 Internal Clearance
MI ITEM #09328878
MFR #2TS2-7MP-6311M8C#02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2TS2-7MP-6311M8C#02 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C4
  • Bearing Material
    High Carbon Chrome Steel
  • Inner Ring Width
    1.1420 in, 29.000 mm
  • Manufacturer Catalog Number
    2TS2-7MP-6311M8C#02
  • Manufacturer Upc Number
    4547359782356
  • UPC_NO
    4547359782356
  • Weight
    8.642 lbs
  • Description
    2TS2-7MP-6311M8C#02 BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 2TS2-7MP-6311M8C#02 is a radial deep groove ball bearing with a 55 mm bore and 120 mm outside diameter, suitable for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text