Motion
2TS2-7MP-6312M8C4

NTN
2TS2-7MP-6312M8C4

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Open, Without Snap Ring
Mi Item #09328880
MFR #2TS2-7MP-6312M8C4
Price$1,125.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2TS2-7MP-6312M8C4

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Open, Without Snap Ring
Mi Item #09328880
MFR #2TS2-7MP-6312M8C4

Mfr description
2TS2-7MP-6312M8C4 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,125.12/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Inner Ring Width
    1.2200 in, 31.000 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm
  • Weight
    3.682 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2TS2-7MP-6312M8C4 BALL BEARING
  • Internal Clearance
    C4
  • Long Description
    The 2TS2-7MP-6312M8C4 is a radial deep groove ball bearing with a 60 mm bore and 130 mm outside diameter, designed for high-performance applications.
  • Manufacturer Catalog Number
    2TS2-7MP-6312M8C4
  • Manufacturer Upc Number
    4550253053019
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253053019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)