Motion
2TS2-DF0716LLHACS35

NTN
2TS2-DF0716LLHACS35

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 55 mm OD, 20 mm Width, Without Snap Ring
Mi Item #09328883
MFR #2TS2-DF0716LLHACS35
Price$65.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2TS2-DF0716LLHACS35

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 55 mm OD, 20 mm Width, Without Snap Ring
Mi Item #09328883
MFR #2TS2-DF0716LLHACS35

Mfr description
2TS2-DF0716LLHACS35 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.10/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    20 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Description
    2TS2-DF0716LLHACS35 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Long Description
    The 2TS2-DF0716LLHACS35 is a 35 mm bore radial deep groove ball bearing with 55 mm outer diameter for machinery applications.
  • Manufacturer Catalog Number
    2TS2-DF0716LLHACS35
  • Manufacturer Upc Number
    4550253053026
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253053026
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)