Specifications
Details
- Bearing TypeRadial & Deep Groove Ball Bearings
- Bore TypeStraight
- Closure TypeDouble Sealed
- Description2TS2-DF07R12LLUCS35 BALL BEARING
- Manufacturer Upc Number4550253053040
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO4550253053040
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)